Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1609S
- Zoro # G525035676
product price:Â
$
101.99
/pk of 6, $17.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1609S
- Zoro #
- G525035676
- UPC #
- 840126000000
- Country of Origin
- China
Description
Optimize your catering or restaurant service with our Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pans. These steam table pans are equipped with anti-jam stacking lugs to facilitate easy de-stacking and immediate access, ideal for professional kitchens. Made from 24 gauge stainless steel, these hotel pans are durable and can withstand continuous use within any foodservice industry context. These buffet pans can be paired with their corresponding lids (SKUs: RWT1617S and RWT1625S) to ensure your culinary offerings are kept uncontaminated throughout service. Adhering to NSF standards, these steam pans meet the strict health and quality expectations in foodservice. The 6-inch depth of these stainless steel pans provides ample room for storing chopped vegetables and fruits. These stainless steel catering pans have a heavy-duty design and are adept at serving a variety of hot and cold dishes. Engineered for oven use, these catering pans can withstand temperatures up to 1600F. These long table pans are freezer-safe and facilitate convenient storage for prepared meals. For simplified post-service cleanup, these stainless steel table pans are compatible with commercial dishwashers. These food pans measure 20.8 inches in length by 6.5 inches in width by 4 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.