Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1609S-1
- Zoro # G925037126
product price:Â
$
25.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1609S-1
- Zoro #
- G925037126
- UPC #
- 840126000000
- Country of Origin
- China
Description
Optimize your catering or restaurant service with our Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan. This steam table pan is equipped with an anti-jam stacking lug to facilitate easy de-stacking and immediate access, ideal for professional kitchens. Made from 24 gauge stainless steel, this hotel pan is durable and can withstand continuous use within any foodservice industry context. This buffet pan can be paired with their corresponding lids (SKUs: RWT1617S-1 and RWT1625S-1) to ensure your culinary offerings are kept uncontaminated throughout service. Adhering to NSF standards, this steam pan meets the strict health and quality expectations in foodservice. The 6-inch depth of this stainless steel pan provides ample room for storing chopped vegetables and fruits. This stainless steel catering pan has a heavy-duty design and is adept at serving a variety of hot and cold dishes. Engineered for oven use, this catering pan can withstand temperatures up to 1600F. This long table pan is freezer-safe and facilitates convenient storage for prepared meals. For simplified post-service cleanup, this stainless steel table pan is compatible with commercial dishwashers. This food pan measures 20.8 inches in length by 6.5 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.