Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1588S-1
- Zoro # G325027802
product price:Â
$
20.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1588S-1
- Zoro #
- G325027802
- UPC #
- 840126000000
- Country of Origin
- China
Description
Discover the versatility of our Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan. This steam table pan features an anti-jam stacking lug and ensures hassle-free separation and easy lifting. Crafted with 24 gauge stainless steel, this steam pan offers exceptional durability and withstands the rigors of commercial use with ease. This hotel pan can be paired with its compatible lids (SKUs: RWT1611S-1 and RWT1619S-1) to protect your food from contaminants. Aligning with NSF standards, this buffet pan ensures compliance with rigorous quality and safety regulations for commercial foodservice establishments. The 4-inch depth of this stainless steel pan offers generous space for a variety of menu items, from hearty entrees to abundant sides. This metal pan is oven-safe up to 1600F, providing versatility for a wide range of cooking applications. For storing your prepared meals, this stainless steel steam pan is freezer-safe, allowing you to preserve food conveniently for later use. The heavy-duty design of this metal catering pan ensures long-lasting use and makes it ideal for serving hot and cold meals. To ensure a swift cleanup, this metal buffet pan can safely be cleaned in a commercial dishwasher. This catering pan measures 12.8 inches in length by 10.4 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.