Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1589S
- Zoro # G825037660
product price:Â
$
123.99
/pk of 6, $20.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1589S
- Zoro #
- G825037660
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary display with our Kitchen Tek Stainless Steel 1/2 Size Steam Table Pans. The unique anti-jam design of these steam table pans ensures they separate smoothly, simplifying setup and service in bustling kitchens. These hotel pans are made from 24-gauge stainless steel and are built to endure the daily demands of commercial food environments. Pair these steam pans with its compatible lids (SKUs: RWT1611S and RWT1619S) to ensure your culinary creations remain protected and ready to serve. Adhering to NSF standards, these table pans meet the requirements in quality and safety standards for the commercial foodservice industry. Boasting a 6-inch depth, these stainless steel pans are ideal for voluminous dishes and layered culinary delights. These metal pans are oven-safe up to 1600F and ideal for various cooking applications. For storing your prepared meals, these catering pans are freezer-safe, allowing you to preserve food conveniently for later use. Designed for enduring performance, these 6-inch deep pans accommodate both heated entrees and chilled salads. These rectangle pans ensure cleanup is a breeze as they are constructed to withstand the rigorous cycles of a commercial dishwasher. Each metal catering pan measures 12.8 inches in length by 10.4 inches in width by 6 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.