Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1590S-1
- Zoro # G525031913
product price:Â
$
41.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1590S-1
- Zoro #
- G525031913
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your buffet setup with our Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan. Engineered with a convenient anti-jam lug, this steam table pan ensures it separates without a hitch and facilitates easy lifting. Constructed from 24 gauge stainless steel, this hotel pan is robust and sturdy, making it ideal for rigorous use in your commercial kitchen. This buffet pan can be paired with its compatible lids (SKUs: RWT1611S-1 and RWT1619S-1) to safeguard your food from contamination. Designed in strict accordance with NSF standards, this steam pan ensures a commitment to the rigorous protocols for the safety and quality of foodservice industry. With an 8-inch depth, this stainless steel pan expands your catering possibilities and makes it ideal for serving large, layered dishes or a hefty serving of your signature sides. This catering pan is oven-safe for temperatures up to 1600F and offers versatility for a variety of cooking styles. To conveniently preserve your prepared meals for later use, this metal pan is freezer-safe. This metal buffet pan has a heavy-duty design and is suitable for serving hot and cold dishes. To facilitate a quick and easy cleanup, this durable pan can be used in a commercial dishwasher. This stainless steel catering pan measures 12.8 inches in length by 10.4 inches in width by 8 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.