Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 2 1/2inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1591S
- Zoro # G325035197
product price:Â
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1591S
- Zoro #
- G325035197
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your foodservice operation with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pans. These steam table pans come with an anti-jam stacking lug that ensures hassle-free separation and easy lifting, optimizing your kitchen efficiency. Crafted from 24 gauge stainless steel, these hotel pans are built to resist dents and scratches, ensuring they withstand frequent use in a busy restaurant environment. These buffet pans can be paired with its compatible lids (SKUs: RWT1612S and RWT1620S) for a secure fit to protect your food items. Aligning with NSF standards, these steam pans meet the rigorous requirements of safety and quality of foodservice industry. These stainless steel pans measure 1/3 inch in depth, offering a sleek and compact option for serving delicate hors d'oeuvres, colorful fruit garnishes, and dainty dessert bites. The heavy-duty design of these metal pans ensures long-lasting use and is ideal for serving hot and cold food items. These catering pans are oven-safe for temperatures up to 1600F and offer versatility for a variety of cooking styles. For convenient preservation of your prepared meals for later use, these durable pans are freezer-safe. To ensure a quick cleanup after a busy service, these metal catering pans can safely be cleaned in a commercial dishwasher. These food steam table pans measure 12.8 inches in length by 6.9 inches in width by 2.5 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.