Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1599S
- Zoro # G725038026
product price:Â
$
86.35
/pk of 12, $7.20/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1599S
- Zoro #
- G725038026
- UPC #
- 840126000000
- Country of Origin
- China
Description
Innovate your buffet line with our Kitchen Tek Stainless Steel 1/6 Size Steam Table Pans. Equipped with anti-jam stacking lugs, these steam pans ensure a smooth, clutter-free stack and easy access, increasing your kitchen efficiency. Made from 24 gauge stainless steel, these steam table pans withstand daily wear and are ideal for high-traffic eatery settings. These buffet pans can be paired with its compatible lids (SKUs: RWT1614S and RWT1622S) to provide a snug fit and protect your food from contamination. Aligning with NSF standards, these stainless steel pans meet the safety and quality requirements in foodservice. Featuring a generous 4-inch depth, these hotel pans provide ample room for serving salads, pasta, and other culinary delights. Boasting robust construction, these metal buffet pans ensure durability, making them ideal for serving a wide array of hot and cold dishes. Designed for oven use, these food steam table pans can endure temperatures up to 1600F. These stainless steel catering pans are freezer-safe, allowing convenient storage for prepared meals. For effortless post-service cleanup, these catering pans are suitable for use in commercial dishwashers. These metal pans measure 6.9 inches in length by 6.4 inches in width by 4 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.