Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1599S-1
- Zoro # G125030361
product price:Â
$
9.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1599S-1
- Zoro #
- G125030361
- UPC #
- 840126000000
- Country of Origin
- China
Description
Innovate your buffet line with our Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan. Equipped with an anti-jam stacking lug, this steam pan ensures a smooth, clutter-free stack and easy access, increasing your kitchen efficiency. Made from 24 gauge stainless steel, this steam table pan withstands daily wear and is ideal for high-traffic eatery settings. This buffet pan can be paired with its compatible lids (SKUs: RWT1614S-1 and RWT1622S-1) to provide a snug fit and protect your food from contamination. Aligning with NSF standards, this stainless steel pan meets the safety and quality requirements in foodservice. Featuring a generous 4-inch depth, this hotel pan provides ample room for serving salads, pasta, and other culinary delights. Boasting robust construction, this metal buffet pan ensures durability, making it ideal for serving a wide array of hot and cold dishes. Designed for oven use, this food steam table pan can endure temperatures up to 1600F. This stainless steel catering pan is freezer-safe, allowing convenient storage for prepared meals. For effortless post-service cleanup, this catering pan is suitable for use in commercial dishwashers. This metal pan measures 6.9 inches in length by 6.4 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.