Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1600S
- Zoro # G425027788
product price:Â
$
129.99
/pk of 12, $10.83/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1600S
- Zoro #
- G425027788
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your culinary service with our Kitchen Tek Stainless Steel 1/6 Size Steam Table Pans. With unique anti-jam stacking lugs, these metal pans ensure hassle-free separation and lifting, simplifying tasks in busy kitchens. Made from 24 gauge stainless steel, these steam pans are durable and withstand frequent use in commercial food settings. These buffet pans can be paired with its compatible lids (SKUs: RWT1614S and RWT1622S) for food safety. Following NSF standards, these steam table pans reflect a commitment to safety and stringent quality provisions in the foodservice industry. These stainless steel pans have a 6-inch depth and are suitable for heavy food items or layered dishes, maintaining an elegant display. The robust design of these food pans is ideal for serving a broad variety of hot and cold food items. Crafted for oven use, these rectangle pans can withstand temperatures up to 1600F. These stainless steel catering pans are freezer-safe, providing convenient storage for prepared meals. For easy post-service cleanup, these catering pans are compatible with commercial dishwashers. These hotel pans measure 7 inches in length by 6.4 inches in width by 6 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.