Kitchen Tek Stainless Steel 1/9 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1602S-1
- Zoro # G325023439
product price:Â
$
7.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1602S-1
- Zoro #
- G325023439
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your service with our Kitchen Tek Stainless Steel 1/9 Size Steam Table Pan. Designed with a practical anti-jam stacking lug, this hotel pan streamlines kitchen operations by ensuring easy stackability and access. Constructed from 24 gauge stainless steel, this steam table pan is durable and withstands the wear of constant use in your commercial kitchen. Pair this buffet pan with their corresponding lids (SKUs: RWT1615S-1 and RWT1623S-1) to keep meals safe from contaminants. In alignment with NSF standards, this stainless steel pan ensures a commitment to meeting the food safety and quality requirements in the foodservice industry. The 4-inch depth of this catering pan offers versatility in serving a range of dishes, from deep, layered culinary creations to hearty entrees. With their durable design, this metal pan is ideal for serving a variety of hot and cold foods. Engineered for oven use, this rectangular pan can withstand temperatures up to 1600F. This stainless steel catering pan is freezer-safe, providing convenient storage for prepared meals. For easy post-service cleanup, this food pan is compatible with commercial dishwashers. This steam pan measures 6.9 inches in length by 4.3 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.