Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan - 2 1/2inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1603S
- Zoro # G725037517
product price:Â
$
237.99
/pk of 12, $19.83/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1603S
- Zoro #
- G725037517
- UPC #
- 840126000000
- Country of Origin
- China
Description
Revolutionize your kitchen efficiency with our Kitchen Tek Stainless Steel 2/3 Size Steam Table Pans. With innovative anti-jam stacking lugs, these hotel pans promote smooth de-stacking and quick access, ideal for busy culinary settings. Made from 24 gauge stainless steel, these steam table pans are engineered for durability and to withstand frequent use in commercial kitchens. These buffet pans can be paired with its compatible lids (SKUs: RWT1616S and RWT1624S) to protect your food from contaminants. Complying with NSF standards, these steam pans meet health and quality standards in the food industry. The 2 1/2 inch depth of these catering pans is ideal for serving an array of dishes, from main courses to side salads. Featuring a durable design, these metal pans are suitable for serving an assortment of hot and cold dishes. Crafted for oven use, these rectangular pans can handle temperatures up to 1600F. These stainless steel catering pans are freezer-safe, allowing convenient storage for prepared meals. For effortless post-service cleanup, these oven-safe pans are compatible with commercial dishwashers. These food pans measure 13.9 inches in length by 12.8 inches in width by 2.5 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.