Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1606S-1
- Zoro # G725028911
product price:Â
$
55.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1606S-1
- Zoro #
- G725028911
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your food presentation with our Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan. Engineered with an anti-jam stacking lug, this steam table pan ensures easy unstacking and instant access, crucial for efficient operation in any kitchen setup. Manufactured from 24 gauge stainless steel, this buffet pan is designed to withstand continuous use in a commercial kitchen environment. This hotel pan can be paired with compatible lids (SKUs: RWT1616S-1 and RWT1624S-1) to ensure food remains uncontaminated. Meeting NSF standards, this steam pan adheres to stringent health and quality requirements of the culinary industry. The generous 8-inch depth of this catering pan allows for the accommodation of substantial portions, perfect for serving heftier dishes like stews or layered desserts. With a heavy-duty design, this stainless steel pan excels at holding both hot and cold foods. Engineered for oven use, this metal pan can withstand temperatures up to 1600F. This stainless steel catering pan is freezer-safe, providing convenient storage for prepared meals. For easy post-service cleanup, this stainless steel table pan is compatible with commercial dishwashers. This food pan measures 13.9 inches in length by 12.8 inches in width by 8 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.