Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel Full Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1583S
- Zoro # G225025984
product price:Â
$
147.99
/pk of 6, $24.67/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1583S
- Zoro #
- G225025984
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your foodservice with our Kitchen Tek Stainless Steel Full Size Steam Table Pans. Boasting anti-jam stacking lugs, these steam table pans allow for hassle-free separation and easy lifting, making your kitchen operations smoother. These hotel pans are made from 24 gauge stainless steel and are designed for heavy-duty use in your busy kitchen. To protect your food, these buffet pans can be paired with its compatible lids (SKUs: RWT1610S and RWT1618S). These steam pans align with NSF standards for safety and sanitation in professional foodservice environments. With a 4-inch depth, these stainless steel pans provide ample space for serving larger dishes like roasted meats or layered dishes. These metal pans are oven-safe up to 1600F and provide versatility for various cooking tasks. To facilitate freezer storage, these metal trays are freezer-safe and allow convenient preservation of food items. For easy cleanup, these food pans can be cleaned in commercial dishwashers to streamline your cleaning process. The heavy-duty design of these catering pans makes them suitable for serving hot and cold food items. These stainless steel buffet pans measure 20.8 inches in length by 12.8 inches in width by 4 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.