Kitchen Tek Stainless Steel Full Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1584S-1
- Zoro # G025033578
product price:Â
$
42.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1584S-1
- Zoro #
- G025033578
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize the efficiency and presentation of your culinary offerings with our Kitchen Tek Stainless Steel Full Size Steam Table Pan. Engineered with an anti-jam stacking lug, this hotel pan offers hassle-free separation and easy lifting, making it ideal for busy food establishments. This steam table pan is constructed from 24 gauge stainless steel and ensures robust durability to endure various kitchen tasks. Pair this buffet pan with its compatible lids (SKUs: RWT1610S-1 and RWT1618S-1) to protect your food. This steam pan complies with NSF standards in safety and sanitation for foodservice establishments. The 6-inch depth of this metal steam pan offers ample storage for storing and serving large quantities of food. With an oven-safe design, this stainless steel pan can withstand temperatures up to 1600F and is ideal for various culinary tasks. This metal pan is freezer-safe and allows convenient storage of prepared foods to maintain freshness. The heavy-duty construction of this catering pan ensures longevity and is ideal for serving hot and cold foods. For an easy cleaning experience, this buffet steam pan can be used in a commercial dishwasher. This oven-safe pan measures 20.8 inches in length by 12.8 inches in width by 6 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.