Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel Full Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1585S-1
- Zoro # G225026264
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1585S-1
- Zoro #
- G225026264
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience ultimate functionality in your kitchen with our Kitchen Tek Stainless Steel Full Size Steam Table Pan. This steam table pan is designed with an anti-jam stacking lug, ensuring hassle-free separation and easy lifting. Crafted from 24 gauge stainless steel, this hotel pan is built to withstand the rigors of everyday use in busy commercial kitchens. To protect your food from dust, this buffet pan can be paired with compatible lids (SKUs: RWT1610S-1 and RWT1618S-1). This steam pan meets NSF standards and ensures compliance with rigorous regulations for safety and sanitation in professional foodservice environments. Boasting an 8-inch depth, this stainless steel pan is ideal for holding lasagna, roasted vegetables, or baked chicken with ease. This metal pan is oven-safe and can withstand high temperatures up to 1600F. The freezer-safe design of this catering pan allows you to refrigerate your culinary creations conveniently. This full size pan is heavy-duty and ensures longevity, making them suitable for serving cold and hot food items. For a seamless cleaning experience, this metal catering pan can be used in a commercial dishwasher. This rectangle pan measures 20.8 inches in length by 12.8 inches in width by 8 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.