Life Protector Stainless Steel Mesh Large Cut-Resistant Glove - Level 9, Food Safe - 10in x 5in
- Mfr # RWT1194BL
- Zoro # G025032342
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1194BL
- Zoro #
- G025032342
- UPC #
- 840126000000
- Country of Origin
- China
Description
Slice and dice your meat without any worry using our Life Protector Stainless Steel Mesh Large Cut-Resistant Glove. Made from high-quality 306 stainless steel, this cutproof glove does not break or rust even after rigorous use. To provide your hands with ideal shielding, this stainless steel glove is designed with level 9 of protection. This reversible meat-cutting glove has a reversible design for comfortable use. The adjustable wrist strap with snap closure feature ensures that you have a secured grip. This chainmail mesh glove comes with a white finger grip made of PVC material for convenience. To make cleaning seamless, this food-safe mesh glove is machine washable and can be conveniently reused. With a blue-colored strap, this metal mesh glove has a classy finish. This large stainless steel mesh glove measures 10 inches in length by 5 inches in width. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.