Luxenap Red Paper Luncheon Napkin - Ho Ho Ho - 13in x 13in, 500PK
- Mfr # RWA0708
- Zoro # G825030173
product price:Â
$
143.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0708
- Zoro #
- G825030173
- UPC #
- 810019000000
- Country of Origin
- Thailand
Description
Wish guests a merry Christmas with our Luxenap Red Paper Cocktail Napkins. These holiday napkins feature the words "HO HO HO MERRY CHRISTMAS" on a red background, a message every guest will enjoy. The words and color of these Christmas paper cocktail napkins are printed with food-safe ink which allows you to hand out hors d'oeuvres and other small snacks. Equipped with a 3-ply design, these red Christmas napkins can be used as coasters for hot and cold drinks. Featuring textured edges, these winter napkins won't stick to each other when grabbing them from a pile. Crafted from high-quality paper, these festive napkins have a cloth-like feel which will delight guests. These Christmas table napkins are disposable to make cleaning a quick and easy task. These square napkins measure 13 inches in length when unfolded and 6.5 inches in length when folded. Sold in a 500 count box. Each shipment contains 500 Ho Ho Ho. Napkins with coordinating designs are available and sold separately: RWA0706, RWA0705, RWA0707.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.