Met Lux 1 Aluminum 11ininduction Ready Fry Pan and 1 Red Silicone Pan Handle Sleeve
- Mfr # BNRW0569
- Zoro # G925036907
product price:Â
$
45.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0569
- Zoro #
- G925036907
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience ultimate convenience with our Bundle: Met Lux 1 Aluminum 11 in Induction Ready Fry Pan with 1 Red Silicone Pan Handle Sleeve. Designed with a non-stick surface, this aluminum fry pan ensures effortless flipping and sliding of pancakes and omelets. The built-in stainless steel bottom plate of this frying pan is compatible with induction cooktops for efficient and versatile cooking. Crafted from heavy-duty aluminum, this saute pan offers long-lasting durability and even heat distribution throughout your cooking process. The triple-riveted handle of this skillet pan provides a secure connection and a firm grip, enhancing control while you cook. This aluminum pan is oven-safe and compatible with ceramic and electric cooktops, giving you a range of cooking options. For optimal performance, hand washing this induction frying pan is recommended. The ergonomic handle of this cooking pan features a built-in hanging hole for convenient storage and organization in your kitchen. With heat resistance up to 450F, this pan handle sleeve ensures comfortable handling of hot pans. This removable handle sleeve has molded indentations and ensures a secure and comfortable grip. The removable design of this silicone pan handle sleeve allows for easy switching between pans, saving you time and effort. Measuring 20.28 inches in length by 11 inches in width by 5.12 inches in height, this kitchen skillet provides ample space for a variety of dishes. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.