Met Lux 1 Aluminum 16ininduction Ready Fry Pan and 1 Red Silicone Pan Handle Sleeve
- Mfr # BNRW0585
- Zoro # G225033279
product price:Â
$
75.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0585
- Zoro #
- G225033279
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your kitchen efficiency with our Bundle: Met Lux 1 Aluminum 16 in Induction Ready Fry Pan with 1 Red Silicone Pan Handle Sleeve. The non-stick surface of this saute pan prevents food from sticking, streamlining your cooking process and reducing cleanup time. Equipped with a stainless steel bottom plate, this frying pan is compatible with induction cooktops, offering versatile cooking options for any kitchen setup. This cooking pan is oven-safe and compatible with ceramic and electric cooktops, allowing for a wide range of cooking techniques. Made from heavy-duty aluminum, this aluminum fry pan ensures even heat distribution for consistent cooking results every time. Featuring a triple-riveted handle, this skillet pan provides a firm grip and secure connection, enhancing control and ease of use during busy kitchen operations. To maintain their pristine condition, this kitchen pan can be hand washed, ensuring they remain a staple in your kitchen for years to come. The handles of this aluminum pan come with built-in hanging holes, offering convenient storage solutions and improving kitchen organization. This removable handle sleeve is heat-resistant up to 450F for added safety while handling hot pan. The removable design of this silicone sleeve allows for easy switching between pans, saving time and effort in a fast-paced kitchen environment. With molded indentations, this pan handle sleeve offers a secure and comfortable grip, reducing the risk of accidents. This aluminum saute pan measures 28.54 inches in length by 15.75 inches in width by 6.1 inches in height, providing ample cooking surface for your culinary creations. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.