Met Lux 1 Aluminum 9in Fry Pan and 1 Black Silicone Pan Handle Sleeve
- Mfr # BNRW0688
- Zoro # G825024806
product price:Â
$
23.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0688
- Zoro #
- G825024806
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make scrambled eggs with our Bundle: Met Lux 1 Aluminum 9 in Fry Pan with 1 Black Silicone Pan Handle Sleeve. Crafted from 3.5 mm thick aluminum, this fry pan provides even heat distribution, ensuring perfectly cooked dishes every time. The lightweight design of this frying pan makes it easy to flip and maneuver your favorite meals, reducing the risk of wrist strain. Featuring a satin finish, this aluminum fry pan is ideal for searing and browning, giving your dishes a professional touch. Built with a sturdy, triple-riveted handle, this skillet pan offers a firm grip during cooking and transport, enhancing security and control. The integrated hanging holes on this cooking pan allow for convenient storage and quick access, optimizing your kitchen space. Hand washing this aluminum skillet ensures optimal care and longevity, preserving its performance for years. This silicone sleeve withstands heat temperatures up to 450F, ensuring durability and longevity in high-temperature environments. With molded indentations, this pan handle sleeve provides a comfortable grip, reducing the risk of accidents or spills during busy service times. This removable handle sleeve allows for maximum efficiency by enabling quick pan changes without risking burns or discomfort. Measuring 14.57 inches in length by 8.66 inches in width by 2.95 inches in height, this aluminum cooking pan offers ample room for cooking various dishes, making it a versatile tool in any kitchen. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.