Met Lux 1 Carbon Steel 12in Non-Stick Fry Pan and 1 Red Silicone Pan Handle Sleeve
- Mfr # BNRW0649
- Zoro # G525032989
product price:Â
$
45.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0649
- Zoro #
- G525032989
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your kitchen arsenal with our Met Lux 6 Carbon Steel 12 in Non-Stick Fry Pan with a Red Silicone Pan Handle Sleeve. Engineered with 3 mm thick carbon steel, this premium fry pan is lightweight, ensuring easy handling while offering superior heat distribution for consistent cooking results. This skillet pan achieves non-stick properties once seasoned, allowing you to prepare delicious meals without food sticking. Oven-safe and induction-safe, this versatile steel fry pan can be used on various heat sources, accommodating diverse cooking needs. Featuring a triple-riveted handle with a hanging hole, this frying pan provides a secure grip and convenient storage options. Hand wash this fry pan to maintain its pristine condition over time. Paired with the fry pan is this red silicone sleeve that offers heat resistance of up to 450F, ensuring a comfortable grip on hot pans. The removable design of this handle sleeve enables quick and easy switching between pans, saving time and effort in a busy kitchen. Plus, the molded indentations on this silicone sleeve provide a secure and comfortable grip, while the hanging loop allows for easy storage and organization. The dishwashable design of this handle sleeve ensures hassle-free cleaning after use. The 12-inch carbon steel fry pan measures 21.34 inches in length by 11.81 inches in width by 4.72 inches in height, providing ample space for cooking a variety of dishes. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.