Shop RESTAURANTWARE
Create Account
Met Lux 12 oz Silver Stainless Steel Mini Saute Pan - 9in x 5in x 1 1/4in
- Mfr # RWM0057
- Zoro # G425028280
product price:Â
$
59.89
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
- RWM0057
- Zoro #
- G425028280
- UPC #
- 735256000000
- Country of Origin
- China
Description
Craft delightful sauces with our Met Lux 12-ounce Silver Stainless Steel Mini Saute Pan. Manufactured from stainless steel, this sauce pan boasts premium durability and exceptional heat distribution, ensuring even cooking and exquisite searing of ingredients. This searing pan has a lustrous stainless steel finish and is corrosion-resistant to withstand long-lasting use. The compact design of this saute pan can hold up to 12 ounces for a perfectly balanced braise every time. Designed to be oven-safe, this saute skillet is useful for recipes that require a combination of stovetop browning and oven-baking or roasting. Measuring 4.5 inches long, the ergonomic handle of this stainless steel pan provides improved control for an effortless cooking experience. The handle of this braising pan has a loop that can be hung on pot racks or hooks for easy storage or access. To maintain its premium appearance, this steel pan can be cleaned by hand. This frying pan can be used at indoor and outdoor catered events, restaurants, or food trucks. Measuring 9 inches in length by 5 inches in width by 1.25 inches in height, this cooking pan offers style and functionality. Shipped in a 1 count box.