Shop RESTAURANTWARE
Create Account
Met Lux 12 qt Round Clear Plastic Food Storage Container -Red Volume Markers - 12 1/4in x, 10PK
- Mfr # RWT0850
- Zoro # G625031370
product price:Â
$
273.99
/pk of 10, $27.40/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0850
- Zoro #
- G625031370
- UPC #
- 840126000000
- Country of Origin
- China
Description
Perfectly store a variety of hot and cold ingredients using our Met Lux 12-quart Round Clear Plastic Food Storage Containers. Ideal for measuring produce, these freezer-safe containers have red volume markers printed on the side of each container that contains up to 10 liters and 12 quarts. These durable plastic containers for food are stain-resistant, odor-resistant, and designed to endure constant use in your commercial kitchen. Made to pair with our coordinating lids (SKU: RWT0855), these plastic kitchen containers are great for keeping meals fresh. Perfect for safely carrying ingredients throughout busy kitchens, these food containers are equipped with 2 built-in handles. These plastic kitchen containers can endure temperatures between -40 Degrees F to 210 Degrees F allowing you to safely store hot and cold ingredients. With a clear finish and wide base, these containers for food are great for storing large amounts of food while providing maximum visibility. To quickly clean up after use, these plastic kitchen containers are conveniently dishwasher-safe. Measuring 12.25 inches in diameter by 8 inches in height, these 12-quart kitchen containers are sold in a 10 count box. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.