Met Lux 2 oz Stainless Steel Salt and Pepper Shaker Set
- Mfr # RWT1382S
- Zoro # G925029237
product price:Â
$
8.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1382S
- Zoro #
- G925029237
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enjoy the perfect balance between style and utility with our Met Lux 2-ounce Stainless Steel Salt and Pepper Shaker Set. Each shaker is adorned with a perforated top, labeled 'S' or 'P' for easy identification of salt or pepper, and features a screwable lid for convenient refilling. Plus, the transparent glass bottom of this steel shaker set keeps the staff alert for timely refills. The classy silver finish of this salt and pepper shaker set seamlessly blends with any existing tableware and adds a dash of elegance to various settings. Crafted from premium 201 stainless steel, this shaker set brings durability and sophistication to your table setting. With a capacity of 2 ounces each and dimensions of 2.25 inches in length by 3.5 inches in width by 4 inches in height, these salt and pepper shakers are ideal for restaurants, cafes, events, or home parties. This stainless steel shaker set can be washed using your hands and is easy to maintain, simplifying your culinary journey. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.