Met Lux 3 oz Stainless Steel Spoodle - Perforated, with Ivory Handle
- Mfr # RWT0130
- Zoro # G525031371
product price:Â
$
15.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0130
- Zoro #
- G525031371
- UPC #
- 735256000000
- Country of Origin
- India
Description
Cut food costs and boost consistency with our 3-Ounce Met Lux Stainless Steel Spoodle. This slotted spoon is manufactured from stainless steel for long-lasting use at your foodservice establishment. The perforated design of this cooking spoon easily drains liquids while serving food. Equipped with a 3-ounce perforated portioning scoop, this serving spoon makes it easy for staff to measure, scoop, strain, and serve dishes. The easy-to-grip handle of this serving ladle is color-coded with an ivory finish and engraved with a capacity marker to easily recognize which portion scoop size to use. For an easy cleaning experience, this skimmer spoon is dishwasher-safe. This stainless steel spoodle measures 13.5 inches in length by 3 inches in width by 1.5 inches in height and can hold up to 3 ounces. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.