Met Lux 4-pcs Purple Allergen-Free Polypropylene Food Pan Set - 6in Deep, with Airtight Lids and
- Mfr # RWT2422PP
- Zoro # G425029089
product price:Â
$
59.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2422PP
- Zoro #
- G425029089
- UPC #
- 840490000000
- Country of Origin
- China
Description
Ensure optimal food preservation and safety with allergen-specific storage. The Met Lux Airtight Food Storage container, crafted from durable plastic, features an airtight seal to maintain the freshness of your prepped ingredients. This set contains a half size container, a 1/3 size container, a 1/4 size container and a 1/6 size container along with compatible lids. Designed as a stackable food container, it maximizes space in your kitchen while supporting efficient organization. This versatile food pan is equipped with integrated traceability labels, enhancing food safety management through accurate identification and record-keeping. With dimensions of 16.3 inches in length, 13.9 inches in width, and 7.8 inches in height, this container fits seamlessly into standard kitchen setups, catering to both hot and cold dishes with a temperature range from -40 to 200 degrees Fahrenheit. Embrace streamlined kitchen operations with this indispensable airtight food storage solution. Each order includes 1 Met Lux Airtight Food Storage - Purple, Plastic, Airtight Seal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.