Met Lux 4 qt Round Translucent Plastic Food Storage Container - with Red Volume Markers - 7 1/4in x
- Mfr # RWT1571C-1
- Zoro # G825030074
product price:Â
$
12.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1571C-1
- Zoro #
- G825030074
- UPC #
- 840126000000
- Country of Origin
- China
Description
Our Met Lux 4-quart Round Translucent Plastic Food Storage Container is a must-have addition to any bustling kitchen or foodservice establishment. Crafted from durable PP plastic, this food storage container is designed to withstand temperatures ranging from -40 to 160 degrees Fahrenheit, perfect for storing a variety of foods. The round plastic food container possesses a unique feature, a red volume marker, which aids in accurate measurements to ensure consistency in your culinary creations. Equipped with a stable handle, this storage container is easy to carry, reducing the risk of spills or accidents in your busy kitchen. The translucent design of this food container allows for quick and easy identification of contents, saving you valuable time during peak hours. Impressively versatile, this round plastic container can be used in both the dishwasher and the freezer, making it a practical choice for all your food storage and cleaning needs. Boasting a generous 4-quart capacity, this round plastic container can hold substantial amounts of food, while its dimensions of 7.25 inches in diameter by 8.5 inches in height make it easy to store and stack. Pair this container with its compatible lid (SKU: RWT1572C-1) for a complete food storage solution. Sold in a 1 count box. Lid is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.