Met Lux 4 qt Square Clear Plastic Food Storage Container -Green Volume Markers - 7inx7in x, 10PK
- Mfr # RWT0835
- Zoro # G025035558
product price:Â
$
176.99
/pk of 10, $17.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT0835
- Zoro #
- G025035558
- UPC #
- 840126000000
- Country of Origin
- China
Description
Organize your ingredients using our Met Lux 4-quart Square Clear Plastic Food Storage Containers. Featuring green volume markers in quarts and liters, these plastic food storage boxes allow you to measure ingredients and manage your inventory at a glance. Made from high-quality plastic, these durable food containers are resistant to stains and won't get damaged from oils, alcohols, or food acids. These odor-resistant food storage containers have built-in handles to ensure you safely store ingredients or transport foods throughout your busy kitchen. With a clear finish, these commercial food containers provide your staff with a quick way to identify products in your freezer, refrigerator, or storage shelf. Pair these clear food containers with our compatible lids (SKU: RWT0841) to keep ingredients covered and prevent cross-contamination. With a durable design, these clear plastic food boxes are built for commercial dishwasher use to speed up your cleaning time after service hours. These plastic food storage containers can endure temperatures from -40 Degrees F to 210 Degrees F and are stackable for space-saving storage in your kitchen. Containing up to 4 quarts, these food containers measure 7 inches wide by 7.25 inches long and are sold in a 10 count box. Lids sold separately.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.