Met Lux 5 gal Round White Plastic Ice Tote - with Lid, Mounting Bracket
- Mfr # RWT0858
- Zoro # G925033487
product price:Â
$
93.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT0858
- Zoro #
- G925033487
- UPC #
- 840126000000
- Country of Origin
- China
Description
Safely carry ice from the kitchen to your bar with our Met Lux 5-gallon Round White Plastic Ice Tote. Constructed from premium plastic, this heavy-duty ice transport bucket can hold the weight of up to 5 gallons of ice. Equipped with a molded handle, this ice tote provides employees a comfortable hold while moving a large amount of ice. This restaurant ice bucket includes a tight-fitting lid that expertly seals in ice and prevents spills. Featuring a mounting bracket, this commercial ice bucket can be hung upside down for drying and saving space in your kitchen. This plastic ice transport container reads "FOR ICE ONLY" to inform employees that this bucket can only be used for storing and transporting ice. With a white finish, this ice bucket easily matches your existing kitchen equipment. This plastic ice tote has a top diameter of 9 inches, a bottom diameter of 10 inches, a maximum diameter of 10.5 inches, and is 17 inches tall. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.