Met Lux 6 Aluminum 10ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0563
- Zoro # G725025316
product price:Â
$
188.99
/pk of 6, $31.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0563
- Zoro #
- G725025316
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your kitchen efficiency with our Bundle: Met Lux 6 Aluminum 10 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. These aluminum fry pans feature a non-stick coating, facilitating easy release of food and effectively preventing sticking for a hassle-free culinary process. Equipped with a stainless steel bottom plate, these frying pans are compatible with induction cooktops, ensuring effortless and efficient cooking. Created from heavy-duty aluminum, these saute pans ensure long-lasting durability and even heat distribution for consistently cooked meals every time. The triple-riveted handle on these induction frying pans ensure a secure connection, enhancing control and safety during cooking. These skillet pans are oven-safe and also compatible with ceramic and electric cooktops, offering versatile cooking options to meet various culinary needs. Hand washing is recommended to maintain the pristine condition of these kitchen skillets, ensuring optimal performance over time. The handle of these omelet pans feature built-in hanging holes, providing convenient storage options for effortless organization in your kitchen. With heat resistance up to 450F, these removable handle sleeves are suitable for safe handling of hot pans. Featuring molded indentations, these silicone pan handle sleeves ensure a secure and comfortable grip. The removable design of these pan handle sleeves allows for easy switching between pans, saving time and effort in the kitchen. Measuring 19.57 inches in length by 10.24 inches in width by 5.1 inches in height, these cooking pans offer ample room for preparing a variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.