Met Lux 6 Aluminum 12in Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0695
- Zoro # G125028115
product price:Â
$
168.99
/pk of 6, $28.17/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0695
- Zoro #
- G125028115
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your kitchen operations with our Bundle: Met Lux 6 Aluminum 12 in Fry Pans with 6 Red Silicone Pan Handle Sleeves. Created from 3.5 mm thick aluminum, these frying pans ensure durability and efficient heat distribution for perfectly cooked meals. Impressively lightweight, these aluminum fry pans are easy to maneuver when flipping or stirring your dishes, making them ideal for fast-paced kitchen environments. These aluminum pans have a satin finish and excel at searing and browning, giving your dishes a professional touch. Sporting a triple-riveted handle, these skillet pans offer a comfortable grip for safe handling, even during prolonged use. Plus, these cooking pans are equipped with a hanging hole, making them easy to store and saving valuable kitchen space. For optimal care and maintenance, hand washing these aluminum skillets are recommended for longevity. These silicone sleeves are heat-resistant up to 450F, protecting your hands from burns while handling hot cookware. With molded indentations, these pan handle sleeves offer a comfortable grip for the safe handling of hot pans. Each removable handle sleeve allows you to easily attach and detach them, making them convenient for quick pan transitions. These aluminum frying pans measure 22.24 inches in length by 11.81 inches in width by 3.94 inches in height, providing ample space for cooking various dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.