Met Lux 6 Aluminum 12in Non-Stick Fry Pans and 6 Black Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0674
- Zoro # G125035649
product price:Â
$
198.99
/pk of 6, $33.17/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0674
- Zoro #
- G125035649
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make pancakes with our Bundle: Met Lux 6 Aluminum 12 in Non-Stick Fry Pans with 6 Black Silicone Pan Handle Sleeves. Featuring a non-stick surface, these frying pans prevent food from sticking and ensure an easy cleanup. These fry pans are crafted from 3 mm thick aluminum, ensuring excellent heat distribution for even cooking, enabling you to create perfectly cooked dishes every time. Designed to be induction-ready, these skillet pans expand your cooking possibilities, accommodating various heat sources for versatile culinary applications. The triple-riveted handle of these aluminum fry pans provides a secure grip, enhancing the ease and comfort of your cooking experience by allowing for confident handling. Featuring a convenient hanging hole, these aluminum skillets offer an efficient storage solution, optimizing space in crowded kitchen environments. To maintain their premium non-stick surface, these aluminum fry pans are hand washable, promoting longevity and ease of maintenance. These removable handle sleeves ensure secure handling, with heat resistance up to 450F to prevent burns, even when the pans are blazing hot. The molded indentations on these silicone sleeves offer a firm grip, giving you full control when frying or sauteing, enhancing both safety and precision. With a removable design, these pan handle sleeves offer easy attachment and detachment for versatile use and effortless cleaning. These aluminum skillet pans measure 22.24 inches in length by 11.81 inches in width by 3.94 inches in height. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.