Met Lux 6 Aluminum 14in Non-Stick Fry Pans and 6 Black Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0678
- Zoro # G025037071
product price:Â
$
248.99
/pk of 6, $41.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0678
- Zoro #
- G025037071
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your kitchen operations with our Bundle: Met Lux 6 Aluminum 14 in Non-Stick Fry Pans with 6 Black Silicone Pan Handle Sleeves. These frying pans are non-stick and ensure that your delectable dishes slide right off the surface. Made from 3 mm thick aluminum, these skillet pans provide even distribution throughout their surface for consistently cooked meals. Designed to be induction-ready, these aluminum fry pans effortlessly integrate into your kitchen cookware collection, allowing for versatile cooking methods. The triple-riveted handle of these kitchen skillets provides superior stability and durability for confident cooking. Equipped with a hanging hole, these aluminum pans offer convenient storage, optimizing your kitchen space. To preserve their non-stick coating and overall appearance, these cooking pans are hand washable only, ensuring long-lasting use. These pan handle sleeves are heat-resistant up to 450F and protect your hands from burns while handling hot pans, and enhancing safety in the kitchen. Featuring molded indentations, these removable handle sleeves ensure a firm and secure grip, giving you enhanced control while cooking. The removable design of these silicone sleeves allows for versatile use across multiple pans, making it a practical addition to your cooking routine. These aluminum skillet pans measure 25.98 inches in length by 14.17 inches in width by 6.38 inches in height, offering ample space for preparing a wide variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.