Met Lux 6 Aluminum 16ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0583
- Zoro # G825030883
product price:Â
$
343.99
/pk of 6, $57.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0583
- Zoro #
- G825030883
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your kitchen efficiency with our Bundle: Met Lux 6 Aluminum 16 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. The non-stick surface of these saute pans prevents food from sticking, streamlining your cooking process and reducing cleanup time. Equipped with a stainless steel bottom plate, these frying pans are compatible with induction cooktops, offering versatile cooking options for any kitchen setup. These cooking pans are oven-safe and compatible with ceramic and electric cooktops, allowing for a wide range of cooking techniques. Made from heavy-duty aluminum, these aluminum fry pans ensure even heat distribution for consistent cooking results every time. Featuring a triple-riveted handle, these skillet pans provide a firm grip and secure connection, enhancing control and ease of use during busy kitchen operations. To maintain their pristine condition, these kitchen pans can be hand washed, ensuring they remain a staple in your kitchen for years to come. The handles of these aluminum pans come with built-in hanging holes, offering convenient storage solutions and improving kitchen organization. These removable handle sleeves are heat-resistant up to 450F for added safety while handling hot pans. The removable design of these silicone sleeves allows for easy switching between pans, saving time and effort in a fast-paced kitchen environment. With molded indentations, these pan handle sleeves offer a secure and comfortable grip, reducing the risk of accidents. These aluminum saute pans measure 28.54 inches in length by 15.75 inches in width by 6.1 inches in height, providing ample cooking surface for your culinary creations. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.