Met Lux 6 Aluminum 8ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0555
- Zoro # G525026117
product price:Â
$
132.99
/pk of 6, $22.17/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0555
- Zoro #
- G525026117
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enjoy meals cooked with our Bundle: Met Lux 6 Aluminum 8 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. Designed with a non-stick surface, these aluminum fry pans keep food from sticking and ensure a smooth release. Featuring a stainless steel bottom plate, these frying pans are compatible with induction cooktops for efficient and even cooking. These skillet pans are crafted from heavy-duty aluminum for premium durability and consistent heat distribution across the pan. The triple-riveted handles of these induction frying pans ensure a secure connection, facilitating enhanced control during cooking. These saute pans are oven-ready and suitable for use with ceramic and electric cooktops, offering a wide range of cooking options. To ensure optimal performance for long-lasting use, these aluminum pans are best cleaned by hand washing. The handles of these kitchen skillets feature hanging holes, providing an easy and space-saving storage solution. These silicone sleeves offer heat resistance of up to 450F, allowing for a comfortable and secure grip on hot pans. Each removable handle sleeve features molded indentations to provide a secure and comfortable grip, reducing the risk of accidents. The removable design of these pan handle sleeves enables easy switching between pans, saving time and effort. Measuring 13.82 inches in length by 7.76 inches in width by 3.15 inches in height, these omelet pans offer ample room for a variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.