Met Lux 6 Aluminum 9in Non-Stick Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0667
- Zoro # G325024115
product price:Â
$
127.99
/pk of 6, $21.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0667
- Zoro #
- G325024115
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your culinary efficiency with our Bundle: Met Lux 6 Aluminum 9 in Non-Stick Fry Pans with 6 Red Silicone Pan Handle Sleeves. These non-stick fry pans ensure food slides right off, making both cooking and cleanup effortless. Crafted from 3 mm thick aluminum, these frying pans offer even heat distribution and long-lasting durability, ideal for consistent cooking results. Conveniently induction-safe, these skillet pans are versatile and compatible with various stovetops, enhancing your cooking options. The triple-riveted handle of these aluminum fry pans provides a secure and comfortable grip. These cooking pans are equipped with hanging holes to facilitate easy storage, keeping your kitchen organized. To maintain their premium non-stick coating, these kitchen pans should be hand washed and designed for longevity and repeated use. These pan handle sleeves withstand heat temperatures up to 450F, protecting hands from burns and ensuring safe handling of hot pans. Featuring molded indentations, these removable handle sleeves provide a secure grip, minimizing accidental slippage during use. The removable design of these red silicone sleeves allows for easy interchangeability between different pans. These aluminum pans measure 14.57 inches in length by 8.66 inches in width by 2.95 inches in height, offering ample space for all your cooking needs. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.