Met Lux 6 Aluminum 9ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0559
- Zoro # G625026246
product price:Â
$
161.99
/pk of 6, $27.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0559
- Zoro #
- G625026246
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your culinary efficiency with our Bundle: Met Lux 6 Aluminum 9 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. These aluminum fry pans feature a non-stick surface that ensures effortless flipping of pancakes and sliding of omelets onto plates. Equipped with a built-in stainless steel bottom plate, these frying pans are compatible with induction cooktops for efficient heating. Crafted from heavy-duty aluminum, these skillet pans ensure long-lasting durability and even heat distribution for perfectly cooked dishes. The triple-riveted handle of these cooking pans provide a secure connection and a firm grip, enhancing both control and safety during cooking. These saute pans are oven-safe and compatible with ceramic and electric cooktops, offering flexibility in your culinary creations. For optimal maintenance, hand washing these aluminum pans are recommended to preserve their performance. The ergonomic handle of these kitchen skillets come with built-in hanging holes, facilitating easy storage and organization in your kitchen. These silicone pan handle sleeves are heat-resistant up to 450F and protect your hands from burn. The removable design of these pan handle sleeves allows for easy switching between pans, saving time and effort during busy cooking sessions. With molded indentations, these removable handle sleeves ensure a comfortable and secure grip while handling hot pans. Measuring 16.58 inches in length by 9.45 inches in width by 4.53 inches in height, these aluminum skillets offer ample space for a variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.