Met Lux 6 Carbon Steel 11in Non-Stick Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0643
- Zoro # G025028284
product price:Â
$
187.99
/pk of 6, $31.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0643
- Zoro #
- G025028284
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary operations with our Met Lux 6 Carbon Steel 11 in Non-Stick Fry Pans with 6 Red Silicone Pan Handle Sleeves. Built with 3 mm thick carbon steel, these heavy-duty fry pans are lightweight, ensuring easy handling while offering excellent heat distribution for consistent cooking results. These skillet pans gain non-stick properties once seasoned, allowing you to effortlessly prepare delicious meals without food sticking. Oven-safe and induction-safe, these versatile steel fry pans can be used on various heat sources, making them ideal for diverse cooking needs. Featuring a triple-riveted handle with a hanging hole, these frying pans provide a secure grip and convenient storage options. For easy cleaning, these fry pans can be hand washed, maintaining their pristine condition over time. Paired with the fry pans are these red silicone sleeves that offer heat resistance of up to 450F, ensuring a comfortable grip on hot pans. The removable design of these handle sleeve enables quick and easy switching between pans, saving time and effort in a busy kitchen. Plus, the molded indentations on these silicone sleeves provides a secure and comfortable grip, while the hanging loop allows for easy storage and organization. The dishwashable design of these handle sleeves ensures hassle-free cleaning after use. Each 11-inch carbon steel fry pan measures 19.88 inches in length by 11.02 inches in width by 4.57 inches in height, providing ample space for cooking a variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.