Shop RESTAURANTWARE
Create Account
Met Lux 6 qt Rectangle Stainless Steel Straight Leg Stand - Fits Half Size Rectangle Chafer
- Mfr # RWT0004
- Zoro # G425028884
product price:Â
$
471.99
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
- RWT0004
- Zoro #
- G425028884
- UPC #
- 735256000000
- Country of Origin
- China
Description
Built to fit our Met Lux Half Size 6 Quart Rectangular Induction Ready Chafer, this straight-leg stand is sturdy and sized right for easy transportation, set-up, and usage. The stainless steel construction provides durability and dependability, while its versatility makes it easy to use with our Met Lux Induction Warming Unit, or with traditional chafing fuel. Each Met Lux Straight Leg Stainless Steel Stand for Full Sized Rectangular Induction Ready Chafer measures 25.8 inches L by 12.4 inches W, and is shipped in a 1 count box. Chafer sold separately.