Met Lux 6 qt Square Clear Plastic Food Storage Container - with Red Volume Markers - 9inx9inx7, 10PK
- Mfr # RWT0836
- Zoro # G025033714
product price:Â
$
191.99
/pk of 10, $19.20/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0836
- Zoro #
- G025033714
- UPC #
- 840126000000
- Country of Origin
- China
Description
Use our Met Lux 6-quart Square Clear Plastic Food Storage Containers to safely store food in your commercial kitchen. These kitchen storage boxes have red volume markers in liters and quarts, allowing you to effortlessly measure ingredients and manage inventory. Featuring a clear finish, these plastic food storage containers expertly display products for quick and easy identification. These clear plastic food storage containers are resistant to food stains and odors to preserve their high-quality design. With built-in handles, these food storage boxes provide you with a secure and comfortable way to transport food throughout your foodservice establishment. Securely seal these square food boxes with our coordinating lids (SKU: RWT0842) to prevent cross-contamination and ingredients from falling out during transport. These dishwasher-safe food containers are stackable to conveniently save space in your storage room or prep area. Great for storing hot or cold foods, these commercial food containers can endure temperatures from -40 Degrees F to 210 Degrees F. Containing up to 6 quarts, these stain-resistant kitchen containers measure 9 inches wide by 7.5 inches tall and are shipped in a 10 count box. Lids are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.