Met Lux Aluminum Half Size Baking Sheet - Perforated - 18in x 13in
- Mfr # RWT1049S
- Zoro # G825024431
product price:Â
$
31.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1049S
- Zoro #
- G825024431
- UPC #
- 840126000000
- Country of Origin
- China
Description
Kick up your baking supplies with our Met Lux Aluminum Half Size Baking Sheet. This half-size baking sheet is constructed with silver aluminum, making it sturdy to hold sufficient amounts of food in place. For extra stability when handling ingredients in and out of the oven, this freezer-safe aluminum baking sheet is designed with a 19-gauge wire-reinforced rim. Perfect for evenly baking chewy cookies or crispy french fries, this rimmed baking sheet is built with a perforated style for easy airflow to cut down your baking time. To avoid a cluttered kitchen, this baking sheet is stackable. This cookie baking sheet is oven-safe, preventing your supplies from melting or losing their overall quality. To easily store various sheets in one place, this baking sheet is compatible with our Kitchen Tek bun/sheet pan racks. This cupcake baking sheet measures 18 inches in length by 13 inches in width by 1 inch in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.