Met Lux Aluminum Pizza Peel - with 10in Wooden Handle - 12in x 14in
- Mfr # RWT0987
- Zoro # G125035229
product price:Â
$
43.19
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
- RWT0987
- Zoro #
- G125035229
- UPC #
- 840126000000
- Country of Origin
- China
Description
Safely take fresh pizzas out of the oven and onto countertops using our Met Lux Aluminum Pizza Peel. Constructed from high-quality aluminum, this pizza peel is built to withstand the high heat from pizza ovens while maintaining its exceptional design for high-volume use. Designed with a 10-inch wooden handle, this pizza paddle is designed to provide a comfortable grip while transferring pizzas and keep your hands safe. The blade of this lightweight pizza spatula is corrosion-resistant and easy to wipe down for hassle-free clean up after use. This pizza peel is perfect for taking bread or pastries out of ovens. The total measurement of this pizza peel is 14 inches in length by 12 inches in width. Sold in a 1 count box.