Met Lux Black Metal Can Crusher - for 12 / 16 oz Cans, Wall Mount
- Mfr # RWT1134B
- Zoro # G625037655
product price:Â
$
27.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1134B
- Zoro #
- G625037655
- UPC #
- 840126000000
- Country of Origin
- China
Description
Install, load, and crush cans efficiently by using our Met Lux Black Metal Can Crusher. With a wall mountable feature, this black metal can crusher comes with essential hardware to be installed on any hard surface for easy access. Constructed from premium steel, this manual can crusher is rust-resistant, ensuring the paint won't chip off over use. For reducing the space consumption by tins, this aluminum can flattener compresses the tins up to 20% of their original size. This handheld can crusher is equipped with an easy-to-grab cushioned grip handle for effective crushing without exerting much energy. Featuring a built-in bottle opener on the base, this 16-ounce aluminum can crusher can open metal bottle caps quickly. This heavy-duty steel can crusher comes with a non-slip base to secure the cans from falling. The insertion hole of this wall mount can crusher secure the lightweight plastic bottles from falling during the process. Measuring 4.33 inches in length by 3.15 inches in width by 12.91 inches in height, this steel can crusher is ideal for crushing 12-ounce or 16-ounce cans, tins, or bottles to scrapes for better storage and recycling. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.