Shop RESTAURANTWARE
Create Account
Met Lux Blue Metal Can Crusher - for 12 / 16 oz Cans, Wall Mount
- Mfr # RWT1134BL
- Zoro # G325024672
product price:Â
$
27.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1134BL
- Zoro #
- G325024672
- UPC #
- 840126000000
- Country of Origin
- China
Description
Save space in your recycle bins with our Met Lux Blue Metal Can Crusher. The steel construction makes this manual can crusher sturdy and corrosion-resistant, providing long-lasting performance. With a height of 12.9 inches, this tin can smasher is ideal for crushing 12- or 16-ounce aluminum cans or plastic bottles. Designed to be mounted onto walls, this heavy-duty tin can crusher mounts to all solid surfaces, walls, tables, or countertops. This two-in-one metal can crusher comes with a built-in bottle opener at its base for conveniently removing metal caps. Featuring a large cushion handle with a rotating grip, this wall-mounted beer can crusher quickly crushes cans without straining your palm. With a non-slip mat on the baseplate and a hole on the crushing head, this heavy-duty crusher helps keep cans and bottles in place, facilitating one-hand operation. This handheld can crusher compresses cans to 20% of their original size, saving room in garbage bags or recyclable bins for efficient disposal. Measuring 4.3 inches long by 3.2 inches wide by 12.9 inches tall, this 12-ounce aluminum can crusher is perfect for crushing seltzer, sodas, or beer cans. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.