Met Lux Blue Stainless Steel 2-pcs Kitchen Tong Set - Scalloped - 12in x 1 3/4in x 2in
- Mfr # RWT1254BL
- Zoro # G425030153
product price:Â
$
12.29
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
- RWT1254BL
- Zoro #
- G425030153
- UPC #
- 840126000000
- Country of Origin
- China
Description
Offer a wide range of serving options with our Met Lux Blue Stainless Steel 2-Piece Kitchen Tong Set. Crafted from stainless steel, these professional chef tongs exhibit exceptional durability and resistance to rust. Equipped with a non-scratch silicone head, these stainless steel tongs for cooking ensure the protection of non-stick cookware surfaces. The scalloped edges on these metal food tongs provide a secure grip, simplifying the process of transferring food from serving trays to plates. With a remarkable heat resistance of 484F, these kitchen tweezers allow you to handle hot foods without risking burns. The rubber handle of these cooking forceps is designed with slip-resistant properties and features a thumb rest for a comfortable grip. When it comes to storage, the pull-locks on each of these plating tweezers clamp the arms together to enable effortless space-saving. The blue finish of this plating tong set facilitates easy identification and organization. Cleaning these kitchen forceps is a breeze as they are dishwasher-safe. This chef tweezer set comprises tongs measuring 9 inches and 12 inches in length. Shipped in a 1 count box.