Met Lux Blue Stainless Steel Kitchen Tong - Scalloped - 12in x 1 3/4in x 1in
- Mfr # RWT1253BL
- Zoro # G325032875
product price:Â
$
8.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1253BL
- Zoro #
- G325032875
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly handle and maneuver food in pans or on griddles without causing any harm to non-stick coatings with our Met Lux Blue Stainless Steel Kitchen Tong. Designed with a durable stainless steel body, this metal food tong ensures longevity and resists rust for extended use. This professional chef tong has a soft silicone head, ensuring that the non-stick coating of your cookware remains intact and prevents any scratches or damage. The scalloped edges of this 12-inch tong offer an improved grip, keeping your food secure and preventing it from slipping or sliding. With a remarkable heat resistance of up to 484F, this kitchen tweezers withstand high-temperature cooking without any risk of damage or deformation. The rubber handle of this plating tweezers is slip-resistant and features a thumb rest for a comfortable grip and better control. Conveniently store this kitchen forceps using the easy-pull locking mechanism, saving valuable space. Cleaning is a breeze as this cooking forceps is dishwasher-safe, allowing easy maintenance. The sleek blue finish of this locking tong adds a touch of sophistication and helps in quick identification, preventing cross-contamination. Measuring 12 inches in length, this stainless steel tong for cooking serves multiple purposes in the kitchen. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.