Shop RESTAURANTWARE
Create Account
Met Lux Blue Stainless Steel Kitchen Tong - Scalloped - 9in x 1 1/2in x 1in
- Mfr # RWT1252BL
- Zoro # G225035808
product price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1252BL
- Zoro #
- G225035808
- UPC #
- 840126000000
- Country of Origin
- China
Description
Effortlessly handle hot foods right off the grill with our Met Lux Blue Stainless Steel Kitchen Tong. Built with a stainless steel body, this professional chef tong ensures durability and resistance against rust for extended use. The silicone head of this stainless steel tong for cooking ensures gentle handling of non-stick cookware, safeguarding the surface from scratches or damage. Plus, the scalloped edges on the head of this metal food tong provide an enhanced grip and precise control when maneuvering, serving, or manipulating food during cooking. With a high heat resistance of up to 484F, this 9-inch tong enables you to safely handle hot foods without the risk of burns. The rubber handle of this kitchen tweezers is designed with slip-resistant properties and features a thumb rest, ensuring a comfortable grip and optimum control. Equipped with an easy-pull locking mechanism, this cooking forceps can be conveniently stored without hassle. For added convenience in busy kitchens, this kitchen forceps is dishwasher-safe, simplifying the cleaning process. Boasting a stylish blue finish, this plating tweezers is easily distinguishable and can be neatly organized alongside other utensils. Measuring 9 inches in length, this locking tong proves versatile for a wide range of kitchen tasks. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.