Shop RESTAURANTWARE
Create Account
Met Lux Gray Metal Can Crusher - for 12 / 16 oz Cans, Wall Mount
- Mfr # RWT1134GR
- Zoro # G825035871
product price:Â
$
27.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1134GR
- Zoro #
- G825035871
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize space in your recycling bins using our Met Lux Gray Metal Can Crusher. Manufactured from heavy-duty steel, this metal can crusher is highly durable and corrosion-resistant. This tin can smasher can reduce 12-ounce and 16-ounce metal cans to 20% of their original size, saving space in your trash bins. The easy-to-grab handle of this manual can crusher has a large cushion, providing a comfortable grip while crushing cans. This heavy-duty tin can crusher has a rubber mat on the baseplate that keeps cans from slipping off during the process. The ambidextrous steel arm of this wall mount can crusher maximizes the crushing force for a smooth action, avoiding hand fatigue. Featuring a gray color, this handheld can crusher adds a classic feel to your food establishment. This wall-mounted beer can crusher has a bottle opener at the base, allowing you to remove metal bottle caps from bottles. With a wall-mountable design, this 16-ounce aluminum can crusher can be mounted to all indoor or outdoor solid surfaces, saving space in your kitchen. This can compactor crushes aluminum cans, seltzer cans, soda cans, or food cans, simplifying their disposal process. The hole on the crushing head of this 12-ounce aluminum can crusher allows you to insert the neck of plastic bottles for a smooth crushing experience. This metal can compactor measures 4.3 inches in length by 3.2 inches in width by 12.9 inches in height and can crush 12-ounce and 16-ounce metal cans or plastic bottles. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.