Shop RESTAURANTWARE
Create Account
Met Lux Rectangle Clear Plastic Full Size Cold Food Storage Container - 8in Depth, 10PK
- Mfr # RWT0824
- Zoro # G425036339
product price:Â
$
460.99
/pk of 10, $46.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT0824
- Zoro #
- G425036339
- UPC #
- 840126000000
- Country of Origin
- China
Description
Store your salad ingredients in our Met Lux Rectangle Clear Plastic Full Size Cold Food Storage Containers. With an 8-inch depth, these commercial food storage containers can be filled with a large amount of produce. Designed with quart and liter graduations, these restaurant kitchen containers provide an easy way to monitor inventory. Featuring a transparent finish, these food safe containers clearly display food so you can quickly spot the ingredients you need. Constructed from durable plastic, these rectangle food containers are scratch-resistant and shatterproof to endure everyday use in your busy deli, restaurant, or catering service. Great for chilling foods, these clear plastic food storage containers are freezer-safe and withstand temperatures of -40 Degrees to 210 Degrees F to conveniently store meat. These commercial food prep containers are dishwasher-safe to streamline your cleaning process during or after service hours. Measuring 20.9 inches in length by 12.8 inches in width by 8 inches in height, these plastic food pans contain up to 27 quarts. Sold in a 10 count box. Lids (SKU: RWT0069) are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.