Met Lux Rectangle Clear Plastic Full Size Cold Food Storage Container - 8in Depth
- Mfr # RWT0824-1
- Zoro # G825029405
product price:Â
$
52.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT0824-1
- Zoro #
- G825029405
- UPC #
- 840126000000
- Country of Origin
- China
Description
Store your salad ingredients in our Met Lux Rectangle Clear Plastic Full Size Cold Food Storage Container. With an 8-inch depth, this commercial food storage container can be filled with a large amount of produce. Designed with quart and liter graduations, this restaurant kitchen container provides an easy way to monitor inventory. Featuring a transparent finish, this food safe container clearly displays food so you can quickly spot the ingredients you need. Constructed from durable plastic, this rectangle food container is shatterproof to endure everyday use in your busy deli, restaurant, or catering service. Great for chilling foods, this clear plastic food storage container can be placed in a freezer and withstand temperatures of -40 Degrees to 210 Degrees F to conveniently store meat. This commercial food prep container is for dishwasher use to streamline your cleaning process during or after service hours. Measuring 20.9 inches in length by 12.8 inches in width by 8 inches in height, this plastic food pan contains up to 27 quarts. Sold in a 1 count box. Lids (SKU: RWT0069) are available and sold separately.
Restrictions
This item has been restricted from sale in the following states:
VT, ME
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.